- Standard Duty Series
- Setscrew Locking Type
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Seal Type | Contact Seal |
| Overall Width (in) | 1.21875 |
| Radial Dynamic Load Capacity (lb) | 11614 |
| Retainer Type | Ball Riding Retainer |
| Inner Race Heat Treat Method | Zone-Hardened |
| Rolling Element | Ball Bearing |
| Outer Race OD (mm) | 47 |
| Bore Size - Metric | 20 |
| Centerline to Front Face (in) | 0.719 |
| End Cap | No |
| Expansion | No |
| Radial Dynamic Load Capacity | 11614 lb |
| Centreline to Front Face | 0.72 in |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Outer Race Width (in) | 0.591 |
| Bore Shape | Straight |
| Inner Ring OD (in) | 1.1875 |
| Duty Series | Standard |
| Maximum Operating Temperature | 200 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Measure Units | Metric |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Weight | 1.2 LB |
| EAN or UPC | 662460623603 |

