- Intermediate Duty Series
- Setscrew Locking Type
- 3.937 Outer Race OD (in)
features
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Single lip contact seal
| End Cap | No |
| Inner Race Length (in) | 1.656 |
| Radial Static Load Capacity | 6601 lb |
| Measure Units | Inch |
| Retainer Type | Ball Riding Retainer |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 2 |
| Rolling Element | Ball Bearing |
| Expansion | No |
| Set Screw Thread | 3/8-24 |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Precision Rating | ABEC 1 |
| Overall Width (in) | 1.656 |
| Radial Static Load Capacity (lb) | 6601 |
| Duty Series | Intermediate |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race OD | 3.937 |
| Bearing Insert Coating | Uncoated |
| Outer Race Width (in) | 0.984 |
| Seal Type | Single Lip Contact Seal |
| Outer Race OD (in) | 3.937 |
| Radial Dynamic Load Capacity | 9752 lb |
| Centerline to Front Face (in) | 1.109 |
| Inner Ring OD (in) | 2.719 |
| Relubricatable | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Radius | 0.125 |
| Maximum Operating Temperature | 200 |
| Centreline to Front Face | 1.11 in |
| Bore Shape | Straight |
| Weight | 2.28 LB |
| EAN or UPC | 662289320028 |

