Skip to content Skip to navigation menu
767577 / Setscrew Lock Ball Bearing

VS-118

767577 / Setscrew Lock Ball Bearing
Item #100936016
  • Intermediate Duty Series
  • Setscrew Locking Type
  • 2.441 Outer Race OD (in)
767577 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Intermediate Duty Series
  • Setscrew Locking Type
  • 2.441 Outer Race OD (in)

features

  • Single lip contact seal
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Browning bearing insert with lubrication hole and anti-rotation rivet
Misalignment Type Static Only
Centerline to Front Face (in) 0.781
Rolling Element Ball Bearing
Relubricatable Yes
End Cap No
Bore Shape Straight
Bearing Insert Coating Uncoated
Radial Static Load Capacity (lb) 2567
Outer Race OD 2.4409
Outer Ring Land Profile Standard
Radius 0.08
Inner Race Heat Treat Method Zone-Hardened
Precision Rating ABEC 1
Overall Width (in) 1.156
Centreline to Front Face 0.78 in
Measure Units Inch
Retainer Type Ball Riding Retainer
Radial Dynamic Load Capacity 4381 lb
Set Screw Thread 1/4-28
Lubrication Lithium Complex NLGI 2 Grease
Radial Dynamic Load Capacity (lb) 4381
Duty Series Intermediate
Inner Ring OD (in) 1.594
Outer Race Width (in) 0.709
Outer Race OD (in) 2.441
Inner Race Length (in) 1.156
Radial Static Load Capacity 2567 lb
Maximum Operating Temperature 200
Bore Size - Inch 1.125
Expansion No
Seal Type Single Lip Contact Seal
Weight 0.7 LB
EAN or UPC 662289526130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison