Skip to content Skip to navigation menu
Ball Bearing Insert

VS-115

Ball Bearing Insert
Item #100936014
  • 15/16" ID x 52 mm OD x 0.591" Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Regreasable
  • Steel
Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/16" ID x 52 mm OD x 0.591" Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Regreasable
  • Steel
Lubrication Relubricatable
O.D. 52 mm
Temperature Range [Min] -20 °F
Outer Ring Width 0.591 in
Overall Width 15/16 in
Material Steel
Bore Type Round Bore, Inch Type
Bearing Type Ball Bearing
Temperature Range [Max] 200 °F
I.D. 15/16 in
Length Through Bore 1.10938 in
Enclosure Double Sealed
Seal Type Contact Seals
Locking Device Setscrew Locking Collar
Weight 0.5 LB
EAN or UPC 662289526109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison