- Intermediate Duty Series
- Setscrew Locking Type
- 1.85 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Maximum Operating Temperature | 200 |
| Bore Size - Inch | 0.75 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Seal Type | Single Lip Contact Seal |
| Centreline to Front Face | 0.72 in |
| Radial Static Load Capacity | 1444 lb |
| Inner Race Length (in) | 1.063 |
| End Cap | No |
| Radius | 0.07 |
| Outer Race OD (in) | 1.85 |
| Misalignment Type | Static Only |
| Inner Ring OD (in) | 1.188 |
| Duty Series | Intermediate |
| Outer Race Width (in) | 0.591 |
| Precision Rating | ABEC 1 |
| Bore Shape | Straight |
| Rolling Element | Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Set Screw Thread | 1/4-28 |
| Radial Static Load Capacity (lb) | 1444 |
| Bearing Insert Coating | Uncoated |
| Centerline to Front Face (in) | 0.719 |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Race OD | 1.8504 |
| Overall Width (in) | 1.063 |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Expansion | No |
| Radial Dynamic Load Capacity | 2611 lb |
| Weight | 0.4 LB |
| EAN or UPC | 662289526079 |

