- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Maximum Operating Temperature | 200 |
| Housing Base | Semi-Solid |
| Seal Type | Single Lip Contact with Flinger |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 1.281 |
| Bore Shape | Straight |
| Inner Race Length (in) | 2.031 |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Insert No. | VS-327 |
| Bolt Center-to-Center Length (in) | 5.7500 to 6.5000 |
| Radial Dynamic Load Capacity | 7889 lb |
| Bore Size - Inch | 1.688 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Bolt Center Max (in) | 6.625 |
| Base to Center Height (in) | 2.3125 |
| Radial Static Load Capacity (lb) | 5216 |
| Bolt Center [Min] | 5.63 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Foot Height (in) | 0.813 |
| End Cap | No |
| Bolt Center Min (in) | 5.625 |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Inner Ring OD (in) | 2.469 |
| Bolt Center [Max] | 6.63 in |
| Overall Length (in) | 7.938 |
| Base Width (in) | 2.25 |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Foot Height | 0.81 in |
| Overall Height (in) | 4.625 |
| Bolt Size (in) | 0.6250 |
| Weight | 6.96 LB |
| EAN or UPC | 662289525843 |

