- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Air Handling Housing Fit, Noise Tested
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Bore Size - Inch | 2.188 |
| End Cap | No |
| Duty Series | Standard |
| Housing Material | Cast Iron |
| Platform | Air Handling |
| Bolt Center Max (in) | 7.313 |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Housing Base | Semi-Solid |
| Maximum Operating Temperature | 200 |
| Foot Height | 0.88 in |
| Foot Height (in) | 0.875 |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Seal Type | Single Lip Contact with Flinger |
| Bolt Center [Max] | 7.31 in |
| Overall Height (in) | 4.969 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Housing Construction | One Piece |
| Insert No. | VE-235 |
| Collar OD (in) | 3 |
| Replaceable Insert | Yes |
| Retainer Type | Ball Riding Retainer |
| Bolt Center Min (in) | 6.563 |
| Misalignment Type | Static Only |
| Base Width (in) | 2.313 |
| Overall Length (in) | 8.813 |
| Measure Units | Inch |
| Bolt Size (in) | 0.625 |
| Bolt Center [Min] | 6.56 in |
| Centerline to Front Face (in) | 1.719 |
| Inner Race Length (in) | 2.813 |
| Weight | 8.78 LB |
| EAN or UPC | 662460425924 |

