- Contact Seal with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Seal Type | Contact Seal with Flinger |
| Bolt Center [Min] | 6.88 in |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.625 |
| Retainer Type | Ball Riding Retainer |
| Insert No. | VB-60MM |
| Base Width (in) | 2.375 |
| Foot Height | 0.88 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Inner Race Length (in) | 2.625 |
| Shaft Height (mm) | 69.9 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Overall Length (in) | 9.5 |
| Bolt Center Min (in) | 6.875 |
| Replaceable Insert | Yes |
| Foot Height (in) | 0.875 |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Housing Base | Semi-Solid |
| Bore Shape | Straight |
| Overall Height (in) | 5.5625 |
| Measure Units | Metric |
| Bore Size - Metric | 60 |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| End Cap | No |
| Maximum Operating Temperature | 200 |
| Bolt Center Max (in) | 7.9375 |
| Bolt Size (mm) | M16 |
| Collar OD (in) | 4.13 |
| Bolt Center [Max] | 7.94 in |
| Weight | 10.1 LB |
| EAN or UPC | 662460604985 |

