- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Outer Ring Land Profile | Standard |
| Foot Height (in) | 0.75 |
| Expansion | No |
| Collar OD (in) | 3.375 |
| Foot Height | 0.75 in |
| Misalignment Type | Static Only |
| Bolt Center-to-Center Length (in) | 5.8750 to 6.5000 |
| Bolt Size (in) | 0.6250 |
| Replaceable Insert | Yes |
| Overall Height (in) | 4.563 |
| Base Width (in) | 2.188 |
| Housing Base | Semi-Solid |
| Measure Units | Inch |
| Radial Dynamic Load Capacity | 7889 lb |
| End Cap | No |
| Housing Material | Cast Iron |
| Maximum Operating Temperature | 200 |
| Bolt Center Max (in) | 6.5 |
| Bolt Center [Min] | 5.88 in |
| Bolt Center [Max] | 6.5 in |
| Duty Series | Normal |
| Bore Size - Inch | 2 |
| Seal Type | Single Lip Contact with Flinger |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Insert No. | VB-232S |
| Base to Center Height (in) | 2.25 |
| Bolt Center Min (in) | 5.875 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Housing Construction | One Piece |
| Overall Length (in) | 8 |
| Centerline to Front Face (in) | 1.344 |
| Bore Shape | Straight |
| Inner Race Length (in) | 2.094 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Radial Static Load Capacity (lb) | 5216 |
| Retainer Type | Ball Riding Retainer |
| Weight | 6.76 LB |
| EAN or UPC | 662460346052 |

