Skip to content Skip to navigation menu
764248 / Concentric Lock Ball Bearing

VPB-218AH

764248 / Concentric Lock Ball Bearing
Item #100935785
  • Single Lip Contact with Flinger Seal Type
764248 / Concentric Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Lip Contact with Flinger Seal Type

features

  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
  • Air Handling noise check for quiet operation
  • Looser than standard housing fit for ease of alignment on lightweight frames

options

  • Air Handling Housing Fit, Noise Tested
Retainer Type Ball Riding Retainer
Bolt Center Min (in) 4.188
Bolt Center Max (in) 5.063
Foot Height 0.66 in
Base Width (in) 1.75
Bolt Size (in) 0.5
Bore Shape Straight
Seal Type Single Lip Contact with Flinger
Misalignment Type Static Only
Relubricatable Yes
Insert No. VB-218AH
Housing Base Semi-Solid
Outer Ring Land Profile Standard
Platform Air Handling
Housing Construction One Piece
Bore Size - Inch 1.125
Overall Height (in) 3.281
Measure Units Inch
Bolt Center [Max] 5.06 in
Duty Series Normal
Collar OD (in) 2.188
Bolt Center [Min] 4.19 in
Bearing Insert Coating Black Oxide Coated Inner Ring
Insert Material 52100 Bearing Steel, Black Oxided Inner
Overall Length (in) 6.188
Maximum Operating Temperature 200
End Cap No
Inner Race Length (in) 1.563
Foot Height (in) 0.656
Lubrication Lithium Complex NLGI 2 Grease
Replaceable Insert Yes
Housing Material Cast Iron
Centerline to Front Face (in) 0.938
Expansion No
Weight 3.04 LB
EAN or UPC 662460424125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison