features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Retainer Type | Ball Riding Retainer |
| Expansion | No |
| Pilot Diameter (in) | 5 |
| Bolt Size (in) | 0.5 |
| Bolt Center Diameter (in) | 6 |
| Radial Static Load Capacity (lb) | 8150 |
| Overall Width (in) | 7.125 |
| Foot Height (in) | 0.531 |
| Pilot Configuration | No Pilot |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Outer Ring Land Profile | Standard |
| Bore Shape | Straight |
| Duty Series | Normal |
| Inner Race Length (in) | 2.875 |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact with Flinger |
| Measure Units | Inch |
| Bore Size - Inch | 2.25 |
| Misalignment Type | Static Only |
| Housing OD (in) | 7.125 |
| Relubricatable | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Maximum Operating Temperature | 200 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Inner Ring OD (in) | 2.984 |
| Centerline to Front Face (in) | 1.875 |
| Housing Type | Flange, Piloted |
| Insert No. | VS-236 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Weight | 7.1 LB |
| EAN or UPC | 662460411606 |

