features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Inner Ring OD (in) | 1.859 |
| Overall Height (in) | 1.875 |
| Centerline to Front Face (in) | 1 |
| Radial Static Load Capacity (lb) | 3493 |
| Pilot Configuration | No Pilot |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Foot Height (in) | 0.5 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Base | Solid |
| Replaceable Insert | Yes |
| Housing Width (in) | 3.75 |
| Housing Construction | One Piece |
| Overall Height to Inner Ring (in) | 1.875 |
| Overall Width (in) | 3.75 |
| Bolt Size (in) | 0.5000 |
| Housing Material | Cast Iron |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bolt Center-to-Center Length (in) | 2 |
| Bore Shape | Straight |
| Bore Size - Inch | 1.25 |
| Overall Length (in) | 6.125 |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 200 |
| Length Through Bore (in) | 1.688 |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Insert No. | VS-220 |
| Inner Race Length (in) | 1.688 |
| Seal Type | Single Lip Contact with Flinger |
| Expansion | No |
| Duty Series | Normal |
| End Cap | No |
| Weight | 1.6 LB |
| EAN or UPC | 662460495859 |

