features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Measure Units | Inch |
| End Cap | No |
| Pilot Configuration | No Pilot |
| Maximum Operating Temperature | 200 |
| Bolt Center-to-Center Length (in) | 1.875 |
| Overall Width (in) | 3.21875 |
| Overall Height to Inner Ring (in) | 1.688 |
| Misalignment Type | Static Only |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Housing Base | Solid |
| Overall Length (in) | 5.359 |
| Replaceable Insert | Yes |
| Bore Size - Inch | 1.25 |
| Outer Ring Land Profile | Standard |
| Duty Series | Normal |
| Housing Width (in) | 3.22 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Foot Height (in) | 0.375 |
| Bolt Size (in) | 3/8 |
| Seal Type | Single Lip Contact with Flinger |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Insert No. | VB-220S |
| Housing Construction | One Piece |
| Retainer Type | Ball Riding Retainer |
| Radial Static Load Capacity (lb) | 2567 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Bore Shape | Straight |
| Centerline to Front Face (in) | 0.938 |
| Collar OD (in) | 2.188 |
| Housing Material | Cast Iron |
| Weight | 3.0 LB |
| EAN or UPC | 662460495972 |

