- Inch
- Contact Seal with Flinger Seal
- Normal Mounted Unit Duty
- 4-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Housing Construction | One Piece |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Overall Length (in) | 5.625 |
| Radial Dynamic Load Capacity | 7889 lb |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Maximum Operating Temperature | 200 |
| Bore Type | Straight |
| Internal Clearance | Standard |
| Duty Series | Normal |
| Overall Width (in) | 5.625 |
| Pilot Configuration | No Pilot |
| Overall Width | 5.63 in |
| RPM [Max] | 3000 rpm |
| Housing Base | Semi-Solid |
| Expansion | No |
| Length Through Bore | 2.03 in |
| Radial Static Load Capacity | 5216 lb |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Inch/Metric | Inch |
| Housing Width (mm) | 142.9 |
| Insert No. | VS-50MM |
| Measure Units | Metric |
| Inner Race Length (in) | 2.0313 |
| Bolt Size | 17 mm |
| Inner Ring OD (in) | 2.46875 |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Bolt Size (mm) | 17 |
| Centerline to Front Face (in) | 1.078 |
| Length Through Bore (in) | 2.0313 |
| Foot Height (in) | 0.625 |
| I.D. | 50 mm |
| Foot Height | 0.63 in |
| Housing Width | 5.63 in, 142.9 mm |
| Overall Height (in) | 2.1563 |
| Seal Type | Contact Seal with Flinger |
| Mounted Unit Duty | Normal |
| Finish | Black Oxide Coated Inner Ring |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Bore Size - Metric | 50 |
| Bolt Center-to-Center Length (in) | 4.3750 |
| Radial Static Load Capacity (lb) | 5216 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Shape | Straight |
| Retainer Type | Ball Riding Retainer |
| Misalignment Type | Static Only |
| Housing Width (in) | 5.625 |
| End Cap | No |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Weight | 6.22 LB |
| EAN or UPC | 662460604749 |

