- 1.375" Shaft, Contact Seals, Setscrew Locking, Regreasable
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Flange Thickness | 19/32 in |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Material | Nickel Plated |
| Shaft Dia. | 1.375 in |
| Housing Width | 1 5/32 in |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing | 3 5/8 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.6875 in |
| Duty | Normal-Duty |
| Overall Width | 1 3/4 in |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Height | 4 5/8 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 200 °F |
| Seal Type | Contact Seals |
| Housing Length | 4 5/8 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | VS-222 |
| Weight | 3.66 LB |

