Browning
VF4S-208AH
Series VF4S-200 Ait Handling Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #100935674
- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 1/2 in Shaft Diameter
- 1 5/64 in Overall Width
- Cast Iron Housing
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1 5/64 in |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| Seal Type | Contact Seals, Single Lip Contact Seals |
| Bearing Insert | VS-208 |
| Flange Thickness | 3/8 in |
| Mounted Unit Duty | Normal-Duty, Air Handling-Duty |
| Housing Length | 3 in |
| Lubrication | Relubricatable |
| Housing Height | 3 in |
| Bolt Circle Dia. | 3 in |
| Insert Material | Steel |
| Seal Flinger | Yes |
| RPM [Max] | 7500 rpm |
| Housing Material | Cast Iron |
| Housing Base | Semi-Solid |
| Bore Style | Round/Straight |
| Inch/Metric | Inch |
| Collar O.D. | 1 1/32 in |
| Bolt Size | 3/8 in |
| Duty | Normal-Duty, Air Handling |
| End Type | Open End |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 0.5 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Misalignment Range | ±1 1/2° |
| Length Through Bore | 0.96875 in |
| Flange Type | 4-Bolt Flange |
| Housing Width | 23/32 in |
| Bolt Hole Spacing | 2 1/8 in |
| Weight | 1.02 LB |
| EAN or UPC | 662460066134 |
