Skip to content Skip to navigation menu
767298 / Eccentric Lock Ball Bearing

VF4E-114

767298 / Eccentric Lock Ball Bearing
Item #100733297
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material
  • 0.88 in Inside Diameter
+ Show More + Show Less
767298 / Eccentric Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal
Misalignment Type Static Only
Bore Type Straight
Insert Material 52100 Bearing Steel
Collar OD (in) 1.5
Seal Type Single Lip Contact Seal
Internal Clearance Standard
Radial Static Load Capacity (lb) 1651
Bolt Size (in) 0.4375
Maximum Operating Temperature 200
Bearing Insert Coating Uncoated
Pilot Configuration No Pilot
Finish Uncoated
Heat Treat Method (Inner Race) Zone-Hardened
T Core 2.5
Radial Dynamic Load Capacity 2801 lb
Mounted Unit Duty Intermediate
Housing Width 3.75 in
Radial Static Load Capacity 1651 lb
Overall Width (in) 3.75
Flange Type 4-Bolt Flange
Retainer Type Ball Riding Retainer
Expansion No
Bolt Size 0.44 in
Centerline to Front Face (in) 0.922
Foot Height 0.5 in
Overall Height (in) 1.547
Duty Series Intermediate
Inner Race Length (in) 1.266
Overall Width 3.75 in
Radial Dynamic Load Capacity (lb) 2801
I.D. 0.88 in
Inch/Metric Inch
Retainer Material Molded Fiber Glass Reinforced Nylon
Measure Units Inch
Bolt Center-to-Center Length (in) 2.75
End Cap No
Housing Material Cast Iron
Inner Race Heat Treat Method Zone-Hardened
Bore Shape Straight
RPM [Max] 3500 rpm
Collar O.D. 1.5 in
Relubricatable Yes
Housing Construction One Piece
Foot Height (in) 0.5
Outer Ring Land Profile Standard
Bore Size - Inch 0.875
Replaceable Insert Yes
Insert No. VE-114
Housing Base Semi-Solid
Lubrication Lithium Complex NLGI 2 Grease
Housing Width (in) 3.75
Weight 2.0 LB
EAN or UPC 662289531721
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison