Skip to content Skip to navigation menu
767841 / Setscrew Lock Ball Bearing

VF3S-110M

767841 / Setscrew Lock Ball Bearing
Item #100935624
  • Inch
  • Single Lip Contact Seal
  • Light Mounted Unit Duty
  • 3-Bolt Flange
  • Ductile Iron Housing Material
  • 0.63 in Inside Diameter
+ Show More + Show Less
767841 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact Seal
  • Light Mounted Unit Duty
  • 3-Bolt Flange
  • Ductile Iron Housing Material

features

  • Powder coat epoxy malleable iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
Lubrication Lithium Complex NLGI 2 Grease
Radial Dynamic Load Capacity 2108 lb
Flange Type 3-Bolt Flange
Maximum Operating Temperature 200
Bore Size - Inch 0.625
Housing Base Solid
Duty Series Light
Bolt Hole Type Square Hole
Housing Width (in) 3.188
Radial Static Load Capacity (lb) 1117
Insert No. VS-110
Bolt Circle Diameter (mm) 2.5
Overall Height (in) 0.969
Overall Width (in) 3.188
Radial Dynamic Load Capacity (lb) 2108
Insert Material 52100 Bearing Steel
I.D. 0.63 in
Retainer Material Molded Fiber Glass Reinforced Nylon
Housing Width 3.19 in
Mounted Unit Duty Light
Pilot Configuration No Pilot
Centerline to Front Face (in) 0.625
Measure Units Inch
Overall Width 3.19 in
Replaceable Insert Yes
Length Through Bore 0.94 in
RPM [Max] 5000 rpm
Seal Type Single Lip Contact Seal
Outer Ring Land Profile Standard
Inner Ring OD (in) 0.96875
Relubricatable Yes
Housing Material Ductile Iron
Heat Treat Method (Inner Race) Zone-Hardened
Retainer Type Ball Riding Retainer
Misalignment Type Static Only
Inch/Metric Inch
Bolt Circle Dia. 2.5 mm
Bore Type Straight
Foot Height (in) 0.406
Radial Static Load Capacity 1117 lb
Bolt Size 0.3 in
Bore Shape Straight
End Cap No
Bearing Insert Coating Uncoated
Inner Race Length (in) 0.938
Inner Race Heat Treat Method Zone-Hardened
Foot Height 0.41 in
Bolt Size (in) .2969
Housing Construction One Piece
Finish Uncoated
Overall Length (in) 3.188
Bolt Center-to-Center Length (in) 2.5000
Length Through Bore (in) 0.938
Internal Clearance Standard
Expansion No
Weight 0.54 LB
EAN or UPC 662289607136
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison