- Inch
- Contact Seal with Flinger Seal
- Normal Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Housing Width (in) | 1.6875 |
| Overall Height to Inner Ring (mm) | 68.3 |
| Bore Size - Metric | 60 |
| Bolt Size | M16 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Type | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Duty Series | Normal |
| Inch/Metric | Inch |
| Overall Height to Inner Ring (in) | 2.689 |
| Centerline to Front Face (mm) | 39.7 |
| Centerline to Front Face (in) | 1.563 |
| Overall Height to Inner Ring | 2.69 in, 68.3 mm |
| Relubricatable | Yes |
| Housing Width (mm) | 42.9 |
| Replaceable Insert | Yes |
| Retainer Type | Ball Riding Retainer |
| Flange Type | 2-Bolt Flange |
| Measure Units | Metric |
| Foot Height | 0.81 in, 20.6 mm |
| Finish | Black Oxide Coated Inner Ring |
| Inner Ring OD (in) | 2.984375 |
| Expansion | No |
| Maximum Operating Temperature | 200 |
| Seal Type | Contact Seal with Flinger |
| I.D. | 60 mm |
| End Cap | No |
| Bore Shape | Straight |
| Foot Height (in) | 0.811 |
| Foot Height (mm) | 20.6 |
| Bolt Size (mm) | M16 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Insert No. | VS-60MM |
| Mounted Unit Duty | Normal |
| Pilot Configuration | No Pilot |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Housing Construction | One Piece |
| Housing Base | Semi-Solid |
| Housing Width | 1.69 in, 42.9 mm |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Bolt Center-to-Center Length (mm) | 202 |
| Misalignment Type | Static Only |
| Weight | 8.44 LB |
| EAN or UPC | 662460604664 |

