- Inch
- Contact Seal with Flinger Seal
- Normal Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Overall Length (mm) | 171.5 |
| Relubricatable | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Foot Height (in) | 0.626 |
| Housing Width (in) | 1.296875 |
| Foot Height (mm) | 15.9 |
| Bore Type | Straight |
| Centerline to Front Face (mm) | 30.1 |
| Duty Series | Normal |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Measure Units | Metric |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.185 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Maximum Operating Temperature | 200 |
| Retainer Type | Ball Riding Retainer |
| Flange Type | 2-Bolt Flange |
| Replaceable Insert | Yes |
| Mounted Unit Duty | Normal |
| Foot Height | 0.63 in, 15.9 mm |
| Finish | Black Oxide Coated Inner Ring |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Overall Length (in) | 6.752 |
| I.D. | 40 mm |
| Overall Height to Inner Ring | 2.02 in, 51.2 mm |
| Pilot Configuration | No Pilot |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Bolt Center-to-Center Length (mm) | 143.5 |
| Bore Size - Metric | 40 |
| Bore Shape | Straight |
| Insert No. | VS-40MM |
| Seal Type | Contact Seal with Flinger |
| Housing Base | Semi-Solid |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Width (mm) | 32.9 |
| Housing Construction | One Piece |
| Bolt Center-to-Center Length (in) | 5.65 |
| Expansion | No |
| Bolt Size | M12 |
| Housing Width | 1.30 in, 32.9 mm |
| Overall Height to Inner Ring (in) | 2.016 |
| Overall Height to Inner Ring (mm) | 51.2 |
| Bolt Size (mm) | M12 |
| Inner Ring OD (in) | 2.0625 |
| Inch/Metric | Inch |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Misalignment Type | Static Only |
| End Cap | No |
| Weight | 3.98 LB |
| EAN or UPC | 662460604626 |

