Browning
VF2S-328AH
Series VF2S-300 Ait Handling Medium-Duty Cast Iron 2-Bolt Flange Unit
Item #100935610
- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 7 7/16 in Housing Length
- 2 5/32 in Overall Width
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Collar O.D. | 2 1/32 in |
| Insert Material | Steel |
| Mounted Unit Duty | Air Handling-Duty, Medium-Duty |
| Bolt Size | 9/16 in |
| Seal Type | Contact Seals, Single Lip Contact Seals |
| Lubricant Type | NLGI 2 Lithium Complex Grease |
| Temperature Range [Max] | 200 °F |
| Housing Base | Semi-Solid |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Duty | Normal-Duty, Air Handling |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 6 3/16 in |
| Misalignment Range | ±1 1/2° |
| Inch/Metric | Inch |
| Housing Length | 7 7/16 in |
| Seal Flinger | Yes |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | VS-328 ATO |
| Housing Width | 1 23/64 in |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -20 °F |
| Retainer Type | Nylon |
| Length Through Bore | 2.46875 in |
| Overall Width | 2 5/32 in |
| Outside Dia. | 4.5625 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Flange Thickness | 5/8 in |
| Shaft Dia. | 1.75 in |
| Lubrication | Relubricatable |
| Housing Height | 4 9/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 6 3/16 in |
| Style | 2-Bolt Flange |
| Weight | 5.04 LB |
| EAN or UPC | 662460319384 |
