- 2" Shaft, Contact Seals, Setscrew Locking, Regreasable
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch |
| Bearing Insert | VS-232 |
| Temperature Range [Max] | 200 °F |
| Flange Type | 2-Bolt Flange |
| Housing Length | 8 1/2 in |
| Housing Width | 1 33/64 in |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Material | Nickel Plated |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 7 1/4 in |
| Flange Thickness | 13/16 in |
| Housing Height | 5 1/4 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2 in |
| Bolt Circle Dia. | 7 1/4 in |
| Overall Width | 2 5/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| Misalignment Range | ±1 1/2° |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Weight | 7.42 LB |

