Skip to content Skip to navigation menu
Standard Duty Semi-Solid 2-Bolt Flange Unit

VF2S-208CTY

Standard Duty Semi-Solid 2-Bolt Flange Unit
Item #105225558
  • Inch
  • Single Lip Contact with Flinger Seal
  • Standard Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material
  • 1.25 in Inside Diameter
+ Show More + Show Less
Standard Duty Semi-Solid 2-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact with Flinger Seal
  • Standard Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
  • Housing plugged with pipe plug for no relubrication
Inner Race Length (in) 1.031
Expansion No
Radial Dynamic Load Capacity (lb) 2108
Mounted Unit Duty Standard
Heat Treat Method (Inner Race) Zone-Hardened
RPM [Max] 7500 rpm
Bore Type Straight
Retainer Type Ball Riding Retainer
Replaceable Insert Yes
I.D. 1.25 in
Misalignment Type Static Only
Lubrication Lithium Complex NLGI 2 Grease
Maximum Operating Temperature 200
Bolt Size 0.38 in
Bearing Insert Coating Black Oxide Coated Inner Ring
Finish Black Oxide Coated Inner Ring
Pilot Configuration No Pilot
Measure Units Inch
Seal Type Single Lip Contact with Flinger
Inner Race Heat Treat Method Zone-Hardened
Foot Height (in) 0.375
Radial Dynamic Load Capacity 2108 lb
Bolt Size (in) .3750
Bore Shape Straight
Radial Static Load Capacity 1117 lb
Inner Ring OD (in) 0.969
Insert No. VS-208
Duty Series Standard
Insert Material 52100 Bearing Steel, Black Oxided Inner
Overall Width (in) 2.125
Foot Height 0.38 in
Internal Clearance Standard
Bore Size - Inch 1.25
Inch/Metric Inch
Overall Height (in) 1.0781
Length Through Bore 1.03 in
Flange Type 2-Bolt Flange
Overall Width 2.13 in
Overall Length (in) 3.875
Overall Height to Inner Ring 1.08 in
Retainer Material Molded Fiber Glass Reinforced Nylon
Outer Ring Land Profile Standard
Housing Construction One Piece
Overall Height to Inner Ring (in) 1.078
Length Through Bore (in) 1.031
Centerline to Front Face (in) 0.625
Housing Width 0.72 in
Housing Base Semi-Solid
Relubricatable No
End Cap No
Radial Static Load Capacity (lb) 1117
Housing Width (in) 0.7188
Housing Material Cast Iron
Bolt Center-to-Center Length (in) 3
Weight 0.8 LB
EAN or UPC 662460575520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison