- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Ductile Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
- Housing plugged with pipe plug for no relubrication
| Internal Clearance | Standard |
| Housing Width (in) | 0.9688 |
| Overall Height to Inner Ring | 1.39 in |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Housing Base | Semi-Solid |
| Overall Width (in) | 3.375 |
| Measure Units | Inch |
| Radial Static Load Capacity | 3493 lb |
| Mounted Unit Duty | Intermediate |
| Centerline to Front Face (in) | 0.859 |
| Radial Static Load Capacity (lb) | 3493 |
| Relubricatable | No |
| Bolt Center-to-Center Length (in) | 3.9380 |
| RPM [Max] | 2500 rpm |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Retainer Type | Ball Riding Retainer |
| I.D. | 1.44 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Finish | Uncoated |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Length Through Bore | 1.28 in |
| Inner Ring OD (in) | 1.547 |
| Overall Width | 3.38 in |
| Overall Height (in) | 1.3906 |
| Maximum Operating Temperature | 200 |
| Overall Height to Inner Ring (in) | 1.391 |
| Inner Race Length (in) | 1.281 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Inch | 1.438 |
| Housing Construction | One Piece |
| Housing Width | 0.97 in |
| Insert No. | VS-123 |
| Expansion | No |
| Replaceable Insert | Yes |
| Bearing Insert Coating | Uncoated |
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Steel |
| Foot Height (in) | 0.5 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Overall Length (in) | 4.813 |
| Duty Series | Intermediate |
| Housing Material | Ductile Iron |
| Seal Type | Single Lip Contact Seal |
| Bolt Size | 0.42 in |
| Flange Type | 2-Bolt Flange |
| Bore Shape | Straight |
| Bolt Size (in) | .4219 |
| End Cap | No |
| Length Through Bore (in) | 1.281 |
| Foot Height | 0.5 in |
| Pilot Configuration | No Pilot |
| Bore Type | Straight |
| Radial Dynamic Load Capacity | 5782 lb |
| Weight | 1.62 LB |
| EAN or UPC | 662460524047 |

