- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 1 7/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 1 39/64 in Overall Width
| Seal Flinger | No |
| Flange Thickness | 0.59375 in |
| Overall Width | 1 39/64 in |
| Shaft Dia. | 1.4375 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Insert Material | Steel |
| Length Through Bore | 1.85938 in |
| Housing Length | 6 1/8 in |
| Temperature Range [Max] | 200 °F |
| Bearing Insert | VS-123 ATO |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Base | Semi-Solid |
| Temperature Range [Min] | -20 °F |
| Mounted Unit Duty | Intermediate-Duty |
| Outside Dia. | 3.625 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubricant Type | NLGI 2 Lithium Complex Grease |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Collar O.D. | 1 9/32 in |
| Misalignment Range | ±1 1/2° |
| Retainer Type | Nylon |
| Bolt Size | 1/2 in |
| Weight | 2.48 LB |
| EAN or UPC | 662460320359 |

