Skip to content Skip to navigation menu
Intermediate Duty Semi-Solid 2-Bolt Flange Unit

VF2S-116M CTY

Intermediate Duty Semi-Solid 2-Bolt Flange Unit
Item #105187992
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 2-Bolt Flange
  • Ductile Iron Housing Material
  • 1 in Inside Diameter
+ Show More + Show Less
Intermediate Duty Semi-Solid 2-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 2-Bolt Flange
  • Ductile Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
  • Housing plugged with pipe plug for no relubrication
Overall Width (in) 2.5
I.D. 1 in
Lubrication Lithium Complex NLGI 2 Grease
Expansion No
Flange Type 2-Bolt Flange
Length Through Bore (in) 1.109
Measure Units Inch
Bore Type Straight
Relubricatable No
Inch/Metric Inch
Centerline to Front Face (in) 0.766
Overall Height to Inner Ring 1.19 in
Housing Construction One Piece
Bore Shape Straight
Foot Height (in) 0.438
Finish Uncoated
End Cap No
Seal Type Single Lip Contact Seal
Bore Size - Inch 1
Bolt Size (in) .3594
Inner Ring OD (in) 1.375
Length Through Bore 1.11 in
Housing Base Semi-Solid
Replaceable Insert Yes
Outer Ring Land Profile Standard
Misalignment Type Static Only
Overall Length (in) 3.75
Bolt Center-to-Center Length (in) 3
Housing Material Ductile Iron
Retainer Type Ball Riding Retainer
Maximum Operating Temperature 200
Bearing Insert Coating Uncoated
Foot Height 0.44 in
Insert No. VS-116
Overall Height to Inner Ring (in) 1.188
Inner Race Heat Treat Method Zone-Hardened
RPM [Max] 3500 rpm
Retainer Material Molded Fiber Glass Reinforced Nylon
Internal Clearance Standard
Overall Width 2.5 in
Inner Race Length (in) 1.109
Radial Static Load Capacity 1651 lb
Radial Dynamic Load Capacity (lb) 2801
Mounted Unit Duty Intermediate
Housing Width 0.78 in
Bolt Size 0.36 in
Housing Width (in) 0.7813
Overall Height (in) 1.188
Heat Treat Method (Inner Race) Zone-Hardened
Duty Series Intermediate
Insert Material 52100 Bearing Steel
Radial Static Load Capacity (lb) 1651
Pilot Configuration No Pilot
Radial Dynamic Load Capacity 2801 lb
Weight 0.82 LB
EAN or UPC 662289981977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison