- Inch
- Single Lip Contact with Flinger Seal
- Normal Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
| Overall Length (in) | 9.25 |
| Length Through Bore (in) | 3.063 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Centerline to Front Face (in) | 1.844 |
| Expansion | No |
| Overall Height to Inner Ring | 3.25 in |
| Inner Race Length (in) | 3.063 |
| Foot Height (in) | 0.813 |
| Overall Height (in) | 3.25 |
| Replaceable Insert | Yes |
| Flange Type | 2-Bolt Flange |
| Housing Base | Semi-Solid |
| Housing Width (in) | 1.9688 |
| Length Through Bore | 3.06 in |
| Collar O.D. | 3.38 in |
| Duty Series | Normal |
| RPM [Max] | 2500 rpm |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Overall Width (in) | 5.4375 |
| Housing Width | 1.97 in |
| Pilot Configuration | No Pilot |
| Collar OD (in) | 3.375 |
| Measure Units | Inch |
| Retainer Type | Ball Riding Retainer |
| Inch/Metric | Inch |
| Bolt Center-to-Center Length (in) | 7.9380 |
| Relubricatable | Yes |
| Bore Size - Inch | 2.25 |
| Internal Clearance | Standard |
| Bore Shape | Straight |
| Bore Type | Straight |
| Finish | Black Oxide Coated Inner Ring |
| Foot Height | 0.81 in |
| Bolt Size (in) | 0.625 |
| Insert No. | VE-236 |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Radial Static Load Capacity (lb) | 8150 |
| Housing Material | Cast Iron |
| Overall Height to Inner Ring (in) | 3.25 |
| End Cap | No |
| Overall Width | 5.44 in |
| Bolt Size | 0.63 in |
| Radial Static Load Capacity | 8150 lb |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Seal Type | Single Lip Contact with Flinger |
| Inner Race Heat Treat Method | Zone-Hardened |
| I.D. | 2.25 in |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Mounted Unit Duty | Normal |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity | 11789 lb |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Maximum Operating Temperature | 200 |
| Weight | 10.28 LB |
| EAN or UPC | 662289521012 |

