Skip to content Skip to navigation menu
767299 / Eccentric Lock Ball Bearing

VF2E-114

767299 / Eccentric Lock Ball Bearing
Item #100733372
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material
  • 0.88 in Inside Diameter
+ Show More + Show Less
767299 / Eccentric Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal
Flange Type 2-Bolt Flange
Bolt Center-to-Center Length (in) 3.891
Bearing Insert Coating Uncoated
Lubrication Lithium Complex NLGI 2 Grease
Maximum Operating Temperature 200
Measure Units Inch
Foot Height (in) 0.5
Bolt Size 7/16 in
Inner Race Heat Treat Method Zone-Hardened
Overall Height to Inner Ring 1.55 in
End Cap No
Outer Ring Land Profile Standard
Retainer Type Ball Riding Retainer
Radial Static Load Capacity (lb) 1651
Misalignment Type Static Only
Overall Width 2.75 in
Retainer Material Molded Fiber Glass Reinforced Nylon
Bore Size - Inch 0.875
Housing Width (in) 0.953125
Duty Series Intermediate
Insert Material 52100 Bearing Steel
Housing Base Semi-Solid
I.D. 0.88 in
Seal Type Single Lip Contact Seal
Radial Dynamic Load Capacity 2801 lb
Finish Uncoated
Overall Length (in) 4.875
Inch/Metric Inch
Pilot Configuration No Pilot
Internal Clearance Standard
Collar O.D. 1.5 in
Mounted Unit Duty Intermediate
Collar OD (in) 1.5
Overall Width (in) 2.75
Relubricatable Yes
Bore Type Straight
Radial Dynamic Load Capacity (lb) 2801
Housing Construction One Piece
Replaceable Insert Yes
Radial Static Load Capacity 1651 lb
Bore Shape Straight
Insert No. VE-114
Centerline to Front Face (in) 0.922
Bolt Size (in) 7/16
Foot Height 0.5 in
Expansion No
Overall Height to Inner Ring (in) 1.547
Heat Treat Method (Inner Race) Zone-Hardened
Housing Width 0.95 in
Housing Material Cast Iron
Weight 1.46 LB
EAN or UPC 662289520589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison