- Inch
- Single Lip Contact with Flinger Seal
- Medium Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Internal Clearance | Standard |
| Foot Height | 0.63 in |
| Bolt Size | 9/16 in |
| Centerline to Front Face (in) | 1.344 |
| Overall Height to Inner Ring | 2.22 in |
| Insert No. | VB-328 |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Lubrication | Lithium Complex NLGI 2 Grease |
| I.D. | 1.75 in |
| Radial Static Load Capacity (lb) | 5216 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Overall Height to Inner Ring (in) | 2.219 |
| Retainer Type | Ball Riding Retainer |
| Housing Width (in) | 1.359375 |
| End Cap | No |
| Seal Type | Single Lip Contact with Flinger |
| Expansion | No |
| Finish | Black Oxide Coated Inner Ring |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radial Dynamic Load Capacity | 7889 lb |
| Pilot Configuration | No Pilot |
| Housing Width | 1.36 in |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Housing Material | Cast Iron |
| Radial Static Load Capacity | 5216 lb |
| Bolt Center-to-Center Length (in) | 6.188 |
| Duty Series | Medium |
| Bolt Size (in) | 9/16 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bore Type | Straight |
| Bore Size - Inch | 1.75 |
| Collar OD (in) | 3.25 |
| Maximum Operating Temperature | 200 |
| Relubricatable | Yes |
| Overall Width | 4.56 in |
| Foot Height (in) | 0.625 |
| Inch/Metric | Inch |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Housing Base | Semi-Solid |
| Overall Width (in) | 4.5625 |
| Flange Type | 2-Bolt Flange |
| Replaceable Insert | Yes |
| Collar O.D. | 3.25 in |
| Overall Length (in) | 7.438 |
| Mounted Unit Duty | Medium |
| Bore Shape | Straight |
| Housing Construction | One Piece |
| Inner Race Heat Treat Method | Zone-Hardened |
| Weight | 5.78 LB |
| EAN or UPC | 662460347394 |

