- Standard Duty Series
- Setscrew Locking Type
- 4.331 Outer Race OD (in)
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Outer Race OD (in) | 4.331 |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.563 |
| Cage Material | Plastic |
| Seal Type | Single Lip Contact Seal |
| Inner Ring OD (in) | 2.984 |
| Radius | 0.08 |
| Radial Static Load Capacity | 8150 lb |
| Radial Dynamic Load Capacity | 11789 lb |
| Retainer Type | Ball Riding Retainer |
| Inner Race Length (in) | 2.563 |
| Maximum Operating Temperature | 200 |
| Overall Width (in) | 2.563 |
| End Cap | No |
| Expansion | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Inch | 2.25 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Precision Rating | ABEC 1 |
| Duty Series | Standard |
| Outer Race OD | 4.3307 |
| Outer Race Width (in) | 1.25 |
| Centreline to Front Face | 1.56 in |
| Series | VER 200 |
| Rolling Element | Ball Bearing |
| Radial Static Load Capacity (lb) | 8150 |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Weight | 4.0 LB |
| EAN or UPC | 662289859764 |

