- Standard Duty Series
- Eccentric Locking Type
- 4.331 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
| End Cap | No |
| Radial Static Load Capacity (lb) | 8150 |
| Overall Width (in) | 3.063 |
| Seal Type | Single Lip Contact Seal |
| Radial Dynamic Load Capacity | 11789 lb |
| Rolling Element | Ball Bearing |
| Measure Units | Inch |
| Outer Race Width (in) | 1.063 |
| Misalignment Type | Static Only |
| Duty Series | Standard |
| Bore Size - Inch | 2.25 |
| Radius | 0.08 |
| Collar OD (in) | 3.375 |
| Centerline to Front Face (in) | 1.219 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Maximum Operating Temperature | 200 |
| Set Screw Thread | 7/16-20 |
| Inner Race Length (in) | 3.063 |
| Radial Static Load Capacity | 8150 lb |
| Centreline to Front Face | 1.22 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Inner Race Heat Treat Method | Thru-Hardened |
| Outer Race OD (in) | 4.331 |
| Precision Rating | ABEC 1 |
| Bore Shape | Straight |
| Outer Race OD | 4.3307 |
| Inner Ring OD (in) | 3.375 |
| Retainer Type | Ball Riding Retainer |
| Expansion | No |
| Weight | 4.6 LB |
| EAN or UPC | 662289519736 |

