- Standard Duty Series
- Eccentric Locking Type
- 3.15 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
| Overall Width (in) | 2.219 |
| Outer Race OD | 3.1496 |
| Bore Shape | Straight |
| Measure Units | Inch |
| Maximum Operating Temperature | 200 |
| Outer Race OD (in) | 3.15 |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Seal Type | Single Lip Contact Seal |
| Collar OD (in) | 2.375 |
| Outer Race Width (in) | 0.866 |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Ring OD (in) | 2.375 |
| Inner Race Heat Treat Method | Thru-Hardened |
| Radius | 0.062 |
| Expansion | No |
| Inner Race Length (in) | 2.219 |
| Centerline to Front Face (in) | 0.844 |
| End Cap | No |
| Radial Static Load Capacity | 4467 lb |
| Relubricatable | Yes |
| Radial Static Load Capacity (lb) | 4467 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radial Dynamic Load Capacity | 7340 lb |
| Centreline to Front Face | 0.84 in |
| Bore Size - Inch | 1.5 |
| Rolling Element | Ball Bearing |
| Set Screw Thread | 3/8-24 |
| Outer Ring Land Profile | Standard |
| Precision Rating | ABEC 1 |
| Duty Series | Standard |
| Retainer Type | Ball Riding Retainer |
| Weight | 1.9 LB |
| EAN or UPC | 662289519637 |

