- Intermediate Duty Series
- Eccentric Locking Type
- 3.937 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Outer Race Width (in) | 0.984 |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Insert Coating | Uncoated |
| Outer Race OD (in) | 3.937 |
| Relubricatable | Yes |
| Bore Size - Inch | 2 |
| Overall Width (in) | 1.984 |
| Inner Race Length (in) | 1.984 |
| Inner Race Heat Treat Method | Thru-Hardened |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Precision Rating | ABEC 1 |
| Radial Dynamic Load Capacity | 9752 lb |
| Seal Type | Single Lip Contact Seal |
| Set Screw Thread | 7/16-20 |
| Radial Static Load Capacity | 6601 lb |
| Measure Units | Inch |
| Radius | 0.125 |
| Duty Series | Intermediate |
| Radial Static Load Capacity (lb) | 6601 |
| Inner Ring OD (in) | 3 |
| Bore Shape | Straight |
| Centreline to Front Face | 0.81 in |
| Collar OD (in) | 3 |
| Retainer Type | Ball Riding Retainer |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Outer Race OD | 3.937 |
| Rolling Element | Ball Bearing |
| End Cap | No |
| Centerline to Front Face (in) | 0.813 |
| Maximum Operating Temperature | 200 |
| Weight | 2.74 LB |
| EAN or UPC | 662289310920 |

