- 7.13 in Length Through Bore
- 2.94 in Bore Size
- 1.13 Flange Thickness
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
- Fans
- Blowers
- Conveyors
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
| Bushing Type | U1 |
| Bore Type | Inch |
| Bolt Circle Diameter (in) | 7 |
| Bolt Circle Dia. | 7 in |
| Flange Thickness | 1.1299999999999999 |
| Mounting Type | Conventional |
| Overall Length | 7.13 in |
| Barrel Diameter (Small End) | 5.6485 |
| Bore Size | 2.94 in |
| Wrench Torque | 1680 in-lb |
| Wrench Torque (in-lb) | 1680 |
| Length Through Bore | 7.13 in |
| Barrel Diameter (Large End) | 6 |
| Keyseat | 3/4 x 3/8 in |
| Material | Ductile Iron or Gray Iron |
| Weight | 49.24 LB |
| EAN or UPC | 662289112227 |

