Skip to content Skip to navigation menu
3170735 Split Taper Bushings

U0 5 7/16

3170735 Split Taper Bushings
Item #100922137
  • 4.94 in Length Through Bore
  • 5.44 in Bore Size
3170735 Split Taper Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.94 in Length Through Bore
  • 5.44 in Bore Size

description

  • Bushings are used to connect a product to a shaft that has smaller diameter than the product has.

applications

  • Fans
  • Blowers
  • Conveyors
  • Pumps
  • Mixers
  • Crushers
  • Conveying equipment
  • Shaker and sorters
  • Saws

features

  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Wrench Torque 1680 in-lb
Keyseat 1 1/4 x 5/8 in
Bore Size 5.44 in
Material Ductile Iron or Gray Iron
Bore Type Inch
Length Through Bore 4.94 in
Bushing Type U0
Wrench Torque (in-lb) 1680
Overall Length 4.94 in
Weight 12.84 LB
EAN or UPC 662289565108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison