- 4.94 in Length Through Bore
- 4.75 in Bore Size
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
| Overall Length | 4.94 in |
| Length Through Bore | 4.94 in |
| Bore Type | Inch |
| Wrench Torque (in-lb) | 1680 |
| Bushing Type | U0 |
| Bore Size | 4.75 in |
| Wrench Torque | 1680 in-lb |
| Material | Ductile Iron or Gray Iron |
| Keyseat | 1 1/4 x 5/8 in |
| Weight | 24.38 LB |
| EAN or UPC | 662289292172 |

