- 4 7/16" Shaft, 2 1/16" Slot Width, 8 5/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Compact, solid, one-piece cast iron housings provide strength and load support in a wide variety of applications
- Elongated bolt holes in the housing base facilitate mounting, permit easy replacement of competitive pillow blocks, and offer more adjustment capability
- Concentric, double-locking collars
- Contact seals
- Elongated bolt holes to facilitate mounting
- One-piece cast iron housing
- Tapered roller bearings allow for combination radial and thrust loads
| Type | Tapered Roller Bearing |
| Shank Height | 5 5/8 in |
| Lubrication | Relubricatable |
| Slot Width | 2.0625 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Between Frame Width | 8 5/8 in |
| Overall Length | 11.8125 in |
| Shaft Dia. | 4.4375 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Width | N/A |
| Slot Length | 7 in |
| Overall Height | 9.4375 in |
| Overall Width | 6 3/4 in |
| Weight | 74.0 LB |
| EAN or UPC | 662289470587 |

