- 1 1/2" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Compact, solid, one-piece cast iron housings provide strength and load support in a wide variety of applications
- Elongated bolt holes in the housing base facilitate mounting, permit easy replacement of competitive pillow blocks, and offer more adjustment capability
- Concentric, double-locking collars
- Contact seals
- Elongated bolt holes to facilitate mounting
- One-piece cast iron housing
- Tapered roller bearings allow for combination radial and thrust loads
| Overall Length | 6 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 4 in |
| Slot Width | 0.6875 in |
| Lubrication | Relubricatable |
| Shank Height | 2 7/8 in |
| Overall Width | 3 3/8 in |
| Housing Width | N/A |
| Type | Tapered Roller Bearing |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.5 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Overall Height | 4.75 in |
| Locking Device | Setscrew Locking Collar |
| Slot Length | 3 1/4 in |
| Weight | 10.52 LB |
| EAN or UPC | 662289566945 |

