- Sprocket for #60-3 Triple Strand Chain
- 68 Teeth
- Requiring an S1 Bushing w/a Min Bore of 1.6875" & a Max Bore of 4.25"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Type | Split Taper |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.75 in |
| Outside Dia. | 16.67 in |
| Bushing Bore [Max] | 4.25 in |
| Pitch Diameter | 16.24 in |
| Sprocket Style | 22 |
| No. of Strands Across | 3 |
| Width Across Teeth | 0.444 in |
| Material | Steel |
| Length Through Bore | 4.375 in |
| Inch/Metric | Inch |
| Type | 22 |
| Overall Length | 5.125 in |
| Bushing Bore [Min] | 1.6875 in |
| Bushing Series | S1 |
| No. of Teeth | 68 |
| Hub Dia. | 6 3/8 in |
| Weight | 125.0 LB |

