- Sprocket for #60-3 Triple Strand Chain
- 42 Teeth
- Requiring an E Bushing w/a Min Bore of 0.875" & a Max Bore of 3.5"
features
- Inch and metric sizes available
| Chain Pitch | 0.75 in |
| Length Through Bore | 2.75 in |
| Sprocket Style | QD-9 |
| Type | QD9 |
| Material | Steel |
| Hub Dia. | 6 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Strands Across | 3 |
| Overall Length | 3.25 in |
| Bushing Bore [Min] | 0.875 in |
| Pitch Diameter | 10.036 in |
| Bushing Series | E |
| Width Across Teeth | 0.444 in |
| Outside Dia. | 10.46 in |
| Bushing Bore [Max] | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 42 |
| Chain No. | 60 |
| Weight | 34.55 LB |

