- Single Lip Contact with Flinger Seal Type
features
- 440C Stainless Steel bearing inner and outer ring with setscrew lock
- 304 Passivated stainless steel investment cast housing
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Thread Depth (in) | 0.75 |
| Inner Ring OD (in) | 1.859 |
| Relubricatable | Yes |
| Replaceable Insert | Yes |
| End Cap | No |
| Thread Size | 1/2-13 |
| Maximum Operating Temperature | 200 |
| Insert No. | VS-S223 |
| Expansion | No |
| Base Width (in) | 4.25 |
| Bolt Center-to-Center Length (in) | 3.25 |
| Insert Material | 400 Series Stainless Steel |
| Outer Ring Land Profile | Standard |
| Lubrication | NSF H1 Food Grade Grease |
| Shaft Height (in) | 1.875 |
| Base to Center Height (in) | 1.875 |
| Misalignment Type | Static Only |
| Seal Type | Single Lip Contact with Flinger |
| Housing Construction | One Piece |
| Bearing Insert Coating | Uncoated |
| Bore Size - Inch | 1.438 |
| Bore Shape | Straight |
| Platform | CRES SS |
| Housing Base | Semi-Solid |
| Measure Units | Inch |
| Housing Material | Stainless Steel |
| Duty Series | Normal |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 1 |
| Weight | 3.4 LB |
| EAN or UPC | 662460427492 |

