- Single Lip Contact Seal Type
features
- Stamped steel housing with bearing insert in rubber grommet.
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Retainer Type | Ball Riding Retainer |
| Base Width (in) | 1.375 |
| Expansion | No |
| Bore Shape | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Centerline to Front Face (in) | 0.859 |
| Foot Height (in) | 0.156 |
| Housing Material | Stamped Steel |
| Insert No. | SSRPS-115 |
| Duty Series | Intermediate |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 200 |
| Housing Construction | Two Piece |
| Inner Ring OD (in) | 1.375 |
| Bolt Size (in) | 0.375 |
| Outer Ring Land Profile | Standard |
| Inner Race Length (in) | 1.375 |
| Insert Material | 52100 Bearing Steel |
| Relubricatable | Yes |
| Bolt Center Max (in) | 3.75 |
| Overall Length (in) | 4.625 |
| Bolt Center-to-Center Length (in) | 3.75 |
| Foot Height | 0.16 in |
| Measure Units | Inch |
| Overall Height (in) | 2.594 |
| Bolt Center [Min] | 3.75 in |
| Bolt Center Min (in) | 3.75 |
| Bolt Center [Max] | 3.75 in |
| Seal Type | Single Lip Contact Seal |
| End Cap | No |
| Bore Size - Inch | 0.938 |
| Replaceable Insert | Yes |
| Bearing Insert Coating | Uncoated |
| Weight | 0.75 LB |
| EAN or UPC | 662460343099 |

