
Browning
SSF4S-127
Series SSF4E-100 Intermediate-Duty Stamped Steel 4-Bolt Flange Unit
Item #102184195


- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 1 3/32 in Overall Width
- Stamped Steel Housing
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
Seal Type | Contact Seals, Single Lip Contact Seals |
RPM [Max] | 2000 rpm |
Bearing Type | Ball Bearing |
Retainer Type | Nylon |
Duty | Light-Duty |
Housing Material | Stamped Steel |
Inch/Metric | Inch |
Seal Flinger | No |
Bore Style | Round/Straight |
Bolt Hole Spacing | 3.358757 in, 4 3/4 in |
Lubrication | Non-Relubricatable |
Housing Height | 5 7/8 in |
Temperature Range [Max] | 200 °F |
Length Through Bore | 1.4375 in |
Flange Type | 4-Bolt Flange |
Bolt Size | 1/2 in |
Collar O.D. | 2 19/64 in |
End Type | Open End |
Shaft Dia. | 1.6875 in |
Misalignment Range | ±1 1/2° |
Housing Length | 5 7/8 in |
Style | 4-Bolt Flange |
Housing Construction | 1 Piece |
Bearing Design | Non-Expansion |
Overall Width | 1 3/32 in |
Temperature Range [Min] | -20 °F |
Flange Thickness | 0.268 in |
Insert Material | Steel |
Bolt Circle Dia. | 4 3/4 in |
Mounted Unit Duty | Intermediate-Duty, Light-Duty |
Locking Device | Setscrew Locking Collar |
Bearing Insert | LS-127 |
Heat Treat Method (Inner Race) | Zone-Hardened |
Weight | 3.06 LB |
EAN or UPC | 662460339900 |
