Browning
SSF4S-124
Series SSF4E-100 Intermediate-Duty Stamped Steel 4-Bolt Flange Unit
Item #100936250
- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 1 5/64 in Overall Width
- Stamped Steel Housing
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Overall Width | 1 5/64 in |
| Misalignment Range | ±1 1/2° |
| Retainer Type | Nylon |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 4 11/16 in |
| Bolt Hole Spacing | 3.314563 in, 4 11/16 in |
| Lubrication | Non-Relubricatable |
| Housing Material | Stamped Steel |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.42188 in |
| Seal Flinger | No |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Intermediate-Duty, Light-Duty |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Flange Thickness | 0.268 in |
| Housing Length | 5 13/16 in |
| Duty | Light-Duty |
| Temperature Range [Min] | -20 °F |
| RPM [Max] | 2500 rpm |
| Style | 4-Bolt Flange |
| Insert Material | Steel |
| Bearing Insert | LS-124 |
| Collar O.D. | 2 1/16 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.5 in |
| Housing Height | 5 13/16 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Seal Type | Contact Seals, Single Lip Contact Seals |
| Bore Style | Round/Straight |
| Weight | 3.2 LB |
| EAN or UPC | 662460339894 |
