- 1" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Overall Width | 1 7/64 in |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Housing Height | 3 1/8 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±1 1/2° |
| Style | 3-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Duty | Light-Duty |
| Temperature Range [Max] | 200 °F |
| Flange Type | 3-Bolt Flange |
| Bolt Hole Spacing | N/A |
| Inch/Metric | Inch |
| Housing Material | Stamped Steel |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 in |
| Collar O.D. | 1 3/8 in |
| Seal Type | Contact Seals |
| Bolt Size | 5/16 in |
| Housing Length | 3 1/8 in |
| Flange Thickness | 0.166 in |
| Temperature Range [Min] | -20 °F |
| Bearing Insert | LS-116 |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.1 LB |

