- Inch
- Single Lip Contact Seal
- Light Mounted Unit Duty
- 3-Bolt Flange
- Stamped Steel Housing Material
features
- Stamped steel housing with bearing insert
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Bolt Circle Dia. | 3.7 mm |
| Bolt Center-to-Center Length (in) | 3.5625 |
| Pilot Configuration | No Pilot |
| Length Through Bore (in) | 0.7813 |
| Flange Type | 3-Bolt Flange |
| Housing Width (in) | 3.6875 |
| Bore Shape | Straight |
| RPM [Max] | 3000 rpm |
| Housing Width | 3.69 in |
| Length Through Bore | 0.78 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| O.D. | 3.69 in |
| Relubricatable | Yes |
| Bore Size - Inch | 1.125 |
| Overall Width | 3.69 in |
| Radial Static Load Capacity (lb) | 2567 |
| Radial Dynamic Load Capacity | 4381 lb |
| Maximum Operating Temperature | 200 |
| I.D. | 1.13 in |
| Measure Units | Inch |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Size (in) | 0.3750 |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Inner Race Length (in) | 0.7813 |
| Insert Material | 52100 Bearing Steel |
| Replaceable Insert | Yes |
| Outer Diameter (in) | 3.688 |
| Bearing Insert Coating | Uncoated |
| Bolt Size | 0.38 in |
| Inner Ring OD (in) | 1.594 |
| Bolt Circle Diameter (mm) | 3.7 |
| Duty Series | Light |
| End Cap | No |
| Seal Type | Single Lip Contact Seal |
| Housing Material | Stamped Steel |
| Radial Static Load Capacity | 2567 lb |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Overall Width (in) | 3.6875 |
| Overall Height (in) | 1.1563 |
| Centerline to Front Face (in) | 0.781 |
| Internal Clearance | Standard |
| Expansion | No |
| Mounted Unit Duty | Light |
| Bolt Hole Type | Square Hole |
| Housing Construction | Two Piece |
| Insert No. | LS-118 |
| Retainer Type | Ball Riding Retainer |
| Misalignment Type | Static Only |
| Finish | Uncoated |
| Overall Length (in) | 3.6875 |
| Weight | 1.12 LB |
| EAN or UPC | 662460337333 |

