Skip to content Skip to navigation menu
Series SSF3S-100 Light-Duty Stamped Steel 3-Bolt Flange Unit

SSF3TS-115

Series SSF3S-100 Light-Duty Stamped Steel 3-Bolt Flange Unit
Item #100936241
  • Non-Expansion Ball Bearing Flange Unit
  • 3-Bolt Flange Type
  • 15/16 in Shaft Diameter
  • 3 1/8 in Housing Length
  • 49/64 in Overall Width
  • Stamped Steel Housing
+ Show More + Show Less
Series SSF3S-100 Light-Duty Stamped Steel 3-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 3-Bolt Flange Type
  • 15/16 in Shaft Diameter
  • 3 1/8 in Housing Length
  • 49/64 in Overall Width

features

  • Zone hardened inner race
  • Honed races
  • Nylon retainer
  • Grade 10 balls
  • ± 1.5° alignment
  • Contact seal and flinger
  • 52100 bearing steel
  • Anti-rotation rivet
  • Precision-ground setscrews
  • Semisolid, cast iron base
Bolt Hole Spacing N/A, 3 in
Bolt Circle Dia. 3 in
Duty Light-Duty
Finish Black Oxide
Bolt Size 5/16 in
Bearing Insert LS-115
Heat Treat Method (Inner Race) Zone-Hardened
Flange Thickness 11/64 in
Locking Device Setscrew Locking Collar
Inch/Metric Inch
Temperature Range [Max] 200 °F
Overall Width 49/64 in
Misalignment Range ±1 1/2°
Seal Type Contact Seals, Single Lip Contact Seals
Insert Material Steel
Bore Style Round/Straight
Housing Height 3 1/8 in
Style 3-Bolt Flange
End Type Open End
Temperature Range [Min] -20 °F
Length Through Bore 1.10938 in
Collar O.D. 1 3/8 in
Mounted Unit Duty Light-Duty
Flange Type 3-Bolt Flange
Housing Length 3 1/8 in
Lubrication Non-Relubricatable
Housing Material Stamped Steel
Seal Flinger No
RPM [Max] 3500 rpm
Retainer Type Plastic
Bearing Design Non-Expansion
Shaft Dia. 0.9375 in
Bearing Type Ball Bearing
Housing Construction 1 Piece
Weight 0.74 LB
EAN or UPC 662460337319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison