- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange Type
- 1 3/8 in Shaft Diameter
- 4 13/16 in Housing Length
- 31/32 in Overall Width
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Housing Construction | 1 Piece |
| Insert Material | Steel |
| Overall Width | 31/32 in |
| Misalignment Range | ±1 1/2° |
| Finish | Black Oxide |
| Seal Flinger | No |
| Temperature Range [Max] | 200 °F |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Style | 3-Bolt Flange |
| Bolt Hole Spacing | N/A, 3 15/16 in |
| Housing Length | 4 13/16 in |
| RPM [Max] | 2500 rpm |
| Inch/Metric | Inch |
| Mounted Unit Duty | Light-Duty |
| Bolt Size | 3/8 in |
| Seal Type | Contact Seals, Single Lip Contact Seals |
| Temperature Range [Min] | -20 °F |
| Housing Height | 4 13/16 in |
| Bolt Circle Dia. | 3 15/16 in |
| Flange Thickness | 0.203125 in |
| Housing Width | 53/64 in |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.28125 in |
| Bearing Insert | LS-122 |
| Duty | Light-Duty |
| Shaft Dia. | 1.375 in |
| Retainer Type | Plastic |
| Bore Style | Round/Straight |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Material | Stamped Steel |
| Collar O.D. | 1 55/64 in |
| Flange Type | 3-Bolt Flange |
| Weight | 1.8 LB |
| EAN or UPC | 662460337203 |

