- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange Type
- 15/16 in Shaft Diameter
- 3 3/4 in Housing Length
- 55/64 in Overall Width
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Locking Device | Setscrew Locking Collar |
| Style | 3-Bolt Flange |
| Length Through Bore | 1.10938 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | N/A, 3 in |
| Housing Construction | 1 Piece |
| RPM [Max] | 3500 rpm |
| Duty | Light-Duty |
| Shaft Dia. | 0.9375 in |
| Flange Thickness | 11/64 in |
| Insert Material | Steel |
| Bearing Insert | LS-115 |
| Housing Width | 43/64 in |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Non-Expansion |
| Retainer Type | Plastic |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Height | 3 3/4 in |
| Bore Style | Round/Straight |
| Flange Type | 3-Bolt Flange |
| Seal Flinger | No |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Stamped Steel |
| Bolt Circle Dia. | 3 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Overall Width | 55/64 in |
| Lubrication | Non-Relubricatable |
| Temperature Range [Max] | 200 °F |
| Seal Type | Contact Seals, Single Lip Contact Seals |
| Temperature Range [Min] | -20 °F |
| Collar O.D. | 1 3/8 in |
| Housing Length | 3 3/4 in |
| Finish | Black Oxide |
| Bolt Size | 5/16 in |
| Weight | 0.86 LB |
| EAN or UPC | 662460337142 |

