- Inch
- Single Lip Contact Seal
- Light Mounted Unit Duty
- 3-Bolt Flange
- Stamped Steel Housing Material
features
- Stamped steel housing with bearing insert
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Retainer Type | Ball Riding Retainer |
| Bolt Circle Dia. | 2.8 mm |
| Housing Material | Stamped Steel |
| Expansion | No |
| Radial Static Load Capacity | 1444 lb |
| Inch/Metric | Inch |
| Bearing Insert Coating | Uncoated |
| Housing Construction | Two Piece |
| Bolt Hole Type | Square Hole |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Seal Type | Single Lip Contact Seal |
| Replaceable Insert | Yes |
| Duty Series | Light |
| Insert Material | 52100 Bearing Steel |
| Pilot Configuration | No Pilot |
| Mounted Unit Duty | Light |
| Overall Width | 2.5 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 0.719 |
| Bore Shape | Straight |
| Bore Size - Inch | 0.75 |
| I.D. | 0.75 in |
| Inner Ring OD (in) | 1.188 |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Radial Static Load Capacity (lb) | 1444 |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Bolt Size | 0.31 in |
| Flange Type | 3-Bolt Flange |
| Outer Diameter (in) | 3.563 |
| Overall Width (in) | 2.5 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Type | Straight |
| Measure Units | Inch |
| O.D. | 3.56 in |
| Bolt Circle Diameter (mm) | 2.8 |
| Internal Clearance | Standard |
| Radial Dynamic Load Capacity | 2611 lb |
| RPM [Max] | 4000 rpm |
| Bolt Size (in) | 0.3125 |
| Finish | Uncoated |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Insert No. | LS-112 |
| Maximum Operating Temperature | 200 |
| Weight | 0.8 LB |
| EAN or UPC | 662460337128 |

